(Unbranded)

SW-6 Spirit Wipes (Roll-350 Sheets)

SKU:

CTL9308110Q

MPN:

SW-6

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    Single-ply polyester/viscose/pulp blend fabric. Low linting. Extremely strong. Pure white - removed dirt can be seen easily.
    Length of roll: 140m.
    Width: 28cm.
    Number of sheets: 350.
    Type of pack: centre-feed box.


    Brand
    (Unbranded)
    Colour
    White
    MFR Part No.
    SW-6
    Pack Quantity
    1
    Roll Length
    140m