£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Product Documents
These heavy-duty paper rolls are designed for wiping and drying equipment and tools. Ideal for a wide range of industries, they can be used as freestanding individual rolls or dispensed from SOL9529400W metal floor stand dispenser.
Features and Benefits
• Strong and capable of multiple applications before disposal
• Low-linting for reduced particle contamination
• Made from 100% recycled material for sustainability
Typical Applications
• Engineering
• Agriculture
Standards
• Ecolabel® accredited
Notes
• Core size: 45mm
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Green |
EAN | 5010146734535 |
ECLASS Code | 40030201 |
MFR Part No. | HR1276 |
Number of Ply | 1 |
Pack Quantity | 16 |
Roll Length | 76m |
Sheet Width | 197mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |