£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
The patented BRAG® dispensing box, is a portable dispensing system with large capacity for dispensing X70 high perform wipes that are fast absorbing. They are ultra absorbent and durable for quickly and efficiently wiping away oil, grease, grime and solvents. Ideal for keeping tools and machinery clean.
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
EAN | 5033848001897 |
ECLASS Code | 40030201 |
MFR Part No. | 8383 |
Number of Ply | 1 |
Pack Quantity | 1 |
Series | 8383 |
Sheet Length | 42cm |
Sheet Width | 282mm |
Sheets Per Roll/Box | 152 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |