£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
130082
3-ply wipers quickly absorb large amounts of oil, grease and solvent.
Refill Identifier: W4 - Top Pak Folded.
Sheet size: (L)320mm x (W)390mm.
Colour: Blue.
100 sheets.
Attribute | Value |
---|---|
Brand | Tork |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | 132476 |
Number of Ply | 4 |
Pack Quantity | 1 |
Sheet Length | 38cm |
Sheet Width | 320mm |
Sheets Per Roll/Box | 100 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |