£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
A repeat-use wiper with HYDROKNIT* technology that is highly absorbent, strong and durable (wet or dry), resists most solvents, reduces residue, allows fast cleaning and helps reduce costs.
Ideal for: medium-duty maintenance; wiping away oil, grease, grime, solvents; cleaning tools, machinery, metal surfaces; wiping up cutting fluids; protecting parts.
Available as: the Right Rag Box, which gives you instant wiper action when you need fast, easy access to wipers to clean up emergency spills.
Sheet Size: Width x Length(cm): 37.8 x 42.2
Number Sheets: 300 per box
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 8381 |
Number of Ply | 1 |
Pack Quantity | 1 |
Series | 8381 |
Sheet Width | 375mm |
Sheets Per Roll/Box | 300 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |