£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
This blue jumbo roll has been specifically designed for heavy-duty, rough surface wiping, where strength and bulk are key requirements.
Features and Benefits
• Reduce waste as do not tear and so last for longer
• Advanced Hydroknit technology ensures that each wipe is strong, durable and highly absorbent
• Supplied in a high capacity roll and can be used with a mobile roll dispenser (compatible with Kimberly-Clark Professional™ dispensers (product codes 6154, 6155 and 6146)
Typical Applications
• Industrial manufacturing
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | 8347 |
Number of Ply | 1 |
Pack Quantity | 1 |
Roll Length | 160m |
Series | 8347 |
Sheet Width | 315mm |
Sheets Per Roll/Box | 475 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |