£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Kensington ClickSafe™ Combination Laptop Lock offers a simple computer protection with just one click for the best possible physical security. The ClickSafe™ Security Anchor can be attached via the standard Kensington security confirmation. An easy cable 6 inches is anchored to a desk, table or other fixed structure. The 4-digit combination lock offers 10,000 possible combinations.
ClickSafe ™ Laptop Lock- Locks combine effortless one-click security with superior materials to protect your computer - just click and secure in a single step.
Attribute | Value |
---|---|
Brand | Kensington |
Cable Length | 1.8m |
Colour | Grey |
MFR Part No. | K64675EU |
Number of Keys Included | 2 |
UNSPSC Code | 43222502 |