£5.99
Ex VAT
£7.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ideal for hot-desking or simply keeping your workspace clean, these convenient anti-bacterial wipes are great for disinfecting most hard surfaces, including desks, keyboards, and calculators.
Features and Benefits
• Kills 99.9% of bacteria found on office equipment
• Paper wipes are fully recyclable for an eco-friendly option
• Ready-to-use for user convenience
Typical Applications
• Keyboards
• Calculators
• Plastic surfaces
• Retail
Warnings
• Not for use on computer screens or sensitive surfaces
Notes
• For the best results apply to a pre-cleaned surface
Attribute | Value |
---|---|
Application | Computer Screens & Display Cleaning General Office Equipment Cleaning |
Brand | Af |
EAN | 5028356502820 |
ECLASS Code | 24219090 |
MFR Part No. | ISW100 |
Pack Quantity | 100 Wipes |
Package Type | Tub |
Type | Screen Wipes |
UNSPSC Code | 44102906 |