£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
A comfortable and ergonomic wireless optical mouse with precise movements across many different surfaces.
Features and Benefits
• Tru-Wave technology means you can even use this on glass surfaces and many others without the need for a mouse mat
• Smart sleep mode with up to 30 months battery life (dependent on conditions of use and choice of battery)
• Improved 2.4 GHz Wireless Connection you get the reliability of a corded mouse without the nuisance of a long cord. It also features fast virtually lag free data transmission and no dropouts from up to 15M away
• Ergonomic design feels natural in either hand and offers more comfortable experience than a touch-pad.
• Intuitive button placement, a tactile scroll wheel and comfort-grip side zones combine to give effortless use and reduce fatigue that's usually associated with prolonged mouse use
• Ultra-low friction underside effortlessly glides over almost any surface to keep you in control of every click and scroll
• With 5 DPI settings ranging from pixel perfect precision (800 DPI) up to lightning fast maneuvers (3000 DPI). The DPI setting is changeable at the press of a button conveniently located behind the scroll wheel
• Plug and play with no need for any extra software to install.
• Tiny receiver which is small enough to leave in your computer without it getting in the way of anything else
Includes
• M006 Wireless Mouse
• Nano USB Receiver
• User Manual
• Warranty Card
Attribute | Value |
---|---|
Brand | Teck Net |
Colour | Black |
Connectivity Type | Wireless |
ECLASS Code | 19020402 |
MFR Part No. | M0006 |
Type | Mouse |
UNSPSC Code | 43211706 |