£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Approximate number of prints: 400.
Compatible with HP Officejet printers.
The HP 935 Cyan Ink Cartridge offers crisp, high-quality colour images that resist fading and stand out.
The cartridge delivers consistent results that dry fast, resist water and get noticed. These HP cartridges are compatible with the HP OfficeJet Pro 6830 e-All-in-One and HP OfficeJet Pro 6230 printers.
The easy to use HP 935 Cyan Ink Cartridges gives you better value printing.
HP 935 Cyan Ink Cartridge, MPN: HPCP20AE#301, Approximate number of prints: 400, Compatible with HP Officejet printers
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Cyan |
Compatible Printers | Compatible with HP Officejet printers |
EAN | 0888793177808 |
MFR Part No. | HPC2P20AE |
Model Number | C2P20AE |
Pack Quantity | 1PCE |
Page Yield | 400 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |