£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Brother LC229XLBK Black High Yield Inkjet Cartridge
LC-229XLBK
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | MFC-J5320DW MFC-J5620DW MFC-J5720DW |
EAN | 4977766735933 |
MFR Part No. | BA73593 |
Model Number | LC229 |
Pack Quantity | 1PCE |
Page Yield | 2400 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |