£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
A staple of any welding torch, these MB Style contact tips are compatible with all MB style MIG Torches including Kennedy, Abicor Binzel and Parweld. Available in various specifications and sizes to match individual needs, each product has been manufactured with Abicor Binzel's emphasis on safety, quality and functionality.
Features and Benefits
• MB wear parts boast overall product longevity and optimum performance over time
• Available as standard E-Cu, heavy duty Cu Cr Zr and E-Cu aluminium to suit your personal needs
• Suited to varying MB torches to ensure there is a product that matches your tool
• Cost efficient way of making sure your tool works efficiently over time
Typical Applications
• To be used with MB style MIG torch to transfer the current and guide the wire whilst welding
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Diameter | 8mm |
EAN | 4036584144812 |
ECLASS Code | 21089290 |
For Torch Number | MB25 MB36 |
For Wire Size | 1mm |
Length | 28mm |
MFR Part No. | 140.0242 |
Product Type | Standard- E-Cu |
Thread Size | M6 |
UNSPSC Code | 23271408 |