£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
930MP Weldon Shank Polished
Centre cutting as standard. Operate at higher speeds and feeds than conventional shank milling cutters, removing more metal per minute. Power and workholding rigidity must be checked carefully before use. It is recommend that cutters are used with a consistent power feed to eliminate backlash. The unique cutting geometry gives a more efficient cutting action and reduced cutting time. High speed steel is less likely to chip or fracture reducing tool maintenance costs. Long cut lengths allow deeper axial cuts and greater metal removal per cut.
Attribute | Value |
---|---|
Brand | Sherwood |
EAN | 5036140373662 |
ECLASS Code | 21010500 |
Flute Length | 26mm |
Overall Length | 83mm |
Shank Diameter | 12mm |
UNSPSC Code | 23241614 |