£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
HSS 'Speedicut' H5 M42, morse taper shank, armour piecing drill bit.
Attribute | Value |
---|---|
Brand | Workshop |
Drill Diameter Inch | 1-1/4in. |
Flute Length | 140mm |
Overall Length | 275mm |
UNSPSC Code | 23241606 |