£95.00
Ex VAT
£114.00
Inc VAT
Product Details
Product Specification
For the application of cutting deep ribs and the slotting of moulds. Also for machining deep corners and precision parts.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Cutter Diameter | 0.6mm |
ECLASS Code | 28039190 |
Finish/Coating | Uncoated |
Number of Flutes | 2 |
Overall Length | 50mm |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |