£187.00
Ex VAT
£224.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Due to the special geometry at the centre of the ball, with unique carbide substrate and coating. The epoch finish ball will give unbeatable toolife and surface finish when high speed finishing. This end mill will significantly reduce polishing operations in die and mould manufacture, even on plain surfaces. All cutters are undernecked behind flute to give additional reach.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | EPOCH |
Flute Type | Helical |
Material | Solid Carbide |
Milling Application | Finishing |
Overall Length | 100mm |
Shank Diameter | 10mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |