SKU:
MGZ0612179D
MPN:
824M05
£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Short Series.
Flatted shank, centre cutting. For use in DIN/ISO sidelock holders.
Designed with radial relief ground cutting edges, the answer to small diameter milling problems. ISO 3338/2, DIN 1835/B.
Attribute | Value |
---|---|
Brand | Clarkson |
Cutter Diameter | 2.5mmmm |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Length Type | Short |
Material | Cobalt High Speed Steel |
MFR Part No. | 824M05 |
Reach Type | Short Series |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |