£38.09
Ex VAT
£45.71
Inc VAT
183 Variations Available
Product Details
Product Specification
The ultimate competitor in bi-metal band saw blades, providing a universal solution with optimum efficiency in large production cutting operations.
Features and Benefits
• Hardened spring tempered back for longer life and faster cutting with less feed
• Ground teeth with positive tooth angles
• Precision set teeth allowing high production rates
• Large ranges of sizes
• Blades can be re-sharpened
• Increased yields
Typical Applications
• High production cutting
• Full range of steels from mild to stainless up to 45HRC
• Nickel based and non-ferrous alloys
• Grade lumber
• Re-saws
• Pallet manufacturing
Notes
• Formerly known as the Powerband Gladiator M42
• Available with thin kerf
Attribute | Value |
---|---|
Backing Material | Alloy Steel |
Blade Back Type | Hard Back |
Blade Length | 2489mm |
Blade Material | Bi-Metal M42 |
Blade Thickness | 0.9mm |
Blade Type | Welded Loop |
Blade Width | 19mm |
Brand | Starrett |
ECLASS Code | 21011601 |
Material Application | Die Steel Mould Steel |
Material Shape Application | Structural H Beam |
Pitch | Variable |
Rake Angle | Positive |
Series | Intenss™ PRO |
Teeth per Inch | 4 to 6TPI |
Tooth Form | Variable |
Tooth Set | Raker |
UNSPSC Code | 23231100 |