£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Lever Locking Boring Bar, for a 55 degree rhombic insert.
Features and Benefits
• Steel forged for durability
• Lever lock to hold inserts securely
Attribute | Value |
---|---|
Approach Angle | 93° |
Brand | Tungaloy |
Clearance Angle | 6° |
Cutting Direction | Left Hand |
EAN | 4543885060371 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 11mm |
Insert Holding Type | Lever Lock |
Insert Shape | 55° Rhombic |
Insert Style | DCMT |
Inserts Included | No |
ISO Designation | S25R-PDUNL11 |
MFR Part No. | 6806037 |
Minimum Bore Diameter (D) | 32mm |
Number of Bars in Set | 1 |
Overall Length (l1) | 200mm |
Shank Diameter (d) | 25mm |
Shank Height (h) | 23mm |
Shank Material | Steel |
UNSPSC Code | 23242106 |