Indexa

S12H SCLCR 06 BORING BAR

SKU:

IND1067433K

MPN:

1067433K

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    95° approach for 7° positive 80° rhombic inserts.

    Brand
    Indexa
    Centre to Cutting Tip
    9mm
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    ean
    5036140364301
    eclassCode
    28039190
    Insert Holding Type
    Screw-On
    MFR Part No.
    S12H SCLCR-06
    Minimum Bore Diameter (D)
    16mm
    Neck Length (l2)
    17mm
    Overall Length (l1)
    150mm
    Shank Diameter (d)
    12mm
    Shank Material
    Steel