£82.49
Ex VAT
£98.99
Inc VAT
Product Details
Product Specification
Replacement Parts for Bohrstar 54 Boring System - Cartridge - Rhombic
Attribute | Value |
---|---|
Brand | Pinzbohr |
Cartridge Reference Code | N/A |
Compatible Head Body Designation | BS 054 16 |
Compatible Head Shank Diameter | N/Amm |
For Use With | Bohrstar Head |
Insert Shape | Rhombic |
Insert Style | CC__09T3 |
MFR Part No. | BS 2CT R04 |
Minimum Bore Diameter | N/Amm |
Part Type | Cartridge |
UNSPSC Code | 23101505 |