noscriptPinzbohr A100753CT300 CARTRIDGE TYPE HEAD A 10075 300 | Cromwell Tools

Pinzbohr

A100753CT300 CARTRIDGE TYPE HEAD

SKU:

PNZ1776680K

MPN:

A 10075 300

£925.05

Ex VAT

£1110.06

Inc VAT

OUT OF STOCK

    Product Details

    Cartridge Type Heads
    Boring range 80 - 220mm - Finishing. 75° Approach Heads.


    Simultaneous movement of both slide-blocks on rough boring heads. Inner pre-load device between body and slide block on finish boring heads. Override device on adjusting screw in rough boring heads. Few boring head components. Simple adjusting and locking mechanism. Setting diameter with boring head mounted in machine tool using micrometer or caliper. After setting to the required diameter it prevents slide block from moving while tightening lock screw. Prevents adjusting screw from stripping threads; very easy and fast to adjust. Precision machined components. Made from chrome nickel alloy tool steel. Modular components - simple yet secure coupling system.
    Large adjusting ranges on rough and finish boring heads. Rough and finish boring heads for many insert styles. High accuracy and repeatability. Very rugged - excellent durability. Components remain securely locked even under severe machining conditions.


    75° and 90° Rough Boring and Finish Boring Heads
    Dual insert head design for heavy duty roughing. 12 different head sizes cover a diameter range from 24 to 500mm. Integral insert pocket design for head sizes 22 - 54. Insert cartridge design for head sizes 68 - 500. Heads and cartridges available for up to 5 different insert styles (mc.., Cc.., Cn.., Tc.., Wc..). Simultaneous adjustment of the slide blocks.
    Override device to prevent stripping of adjusting screw. Micrometer adjustment on large boring heads. with 0.01mm increments. Cartridges have own radial adjusting screw for individual setting of cartridges. Change to different lead angle or insert style by simply exchanging cartridges.


    Cartridge Design for Heads Size 68 – 500mm
    Cartridges available for 5 different insert styles (mc.., Cc.., Cn.., Tc.., Wc..) Cartridges available with 75° and 90° lead angle, equipped with a radial adjusting screw for setting centrality or radial stagger. Available in pairs for symmetric or axial staggered insert set-up.


    Product Specification
    Attribute
    Value

    Approach Angle

    75°

    Body Designation

    A100753CT300

    Boring Head Shank Diameter

    60mm

    Boring Type

    Fine Boring Head

    Brand

    Pinzbohr

    Head Length

    100mm

    Head Type

    Cartridge Head

    Insert Shape

    Triangle

    Insert Style

    TC__16T3

    Maximum Bore Diameter

    160mm

    MFR Part No.

    A100753CT300

    Minimum Bore Diameter

    125mm

    Number of Inserts

    1

    UNSPSC Code

    23101505