Kennedy

10, Brazed Tool, K20, For use with Cranked Round Nose Turning

SKU:

KEN1000480K

MPN:

1000480K

£17.79

Ex VAT

£21.35

Inc VAT

OUT OF STOCK

    Overview

    Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.


    K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.


    Product Specification
    Brand
    Kennedy
    Clearance Angle
    6°
    Cutting Direction
    Right Hand
    EAN
    5036140335776
    ECLASS Code
    21010901
    Included Angle
    30°
    ISO Category Grade
    K
    ISO Cut
    K20
    Lead Angle
    15°
    Material Application
    Cast Iron Non-Ferrous Metal
    Overall Length
    3-1/2in.
    Shank Height
    3/8in.
    Shank Width
    3/8in.
    Standards Met
    ISO DIN BHMA
    Tip Material
    Carbide
    Tool Number
    10
    Tool Type
    Cranked Round Nose Turning
    UNSPSC Code
    23241601
    Product Documents