SKU:
SHR0851500A
MPN:
0851500A
£334.00
Ex VAT
£400.80
Inc VAT
Product Details
Product Specification
Sherwood® HSS Taps are ideal for general purpose thread cutting. Capable of tackling most materials, these include steel, some stainless steels, cast irons, and non-ferrous materials such as Aluminium, Brass and many others.
Features and Benefits
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes
• Bright finish
• Conforms to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 200mm |
Shank Diameter | 35.5mm |
Square Width | 28mm |
Thread Direction | Right Hand |
Thread Length | 70mm |
Thread Size | 2in. |
Thread Standard | BSW |
Threading Tap Type | Hand Tap |
TPI | 4.5 |
UNSPSC Code | 27112806 |