£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Long Series - 4 Flute - Inch
4 Flute Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose Slot Drill |
Brand | Kennedy |
Coolant Delivery | External |
Cutter Diameter | 5/16in. |
Cutting Direction | Right Hand |
EAN | 5036140336186 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 1in. |
Length Type | Long |
Material | Carbide |
Number of Flutes | 4 |
Plunge Type | Centre Cutting |
Shank Diameter | 5/16in. |
Shank Type | Plain Round |
Standards Met | ANSI |
UNSPSC Code | 23241614 |