£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Series S216 Carbide 4FL Short Series Endmill - AlTiN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 4mm |
Cutting Direction | Right Hand |
EAN | 7320760682623 |
ECLASS Code | 21010500 |
Finish/Coating | AlTiN |
Flute Length | 12mm |
Material | Carbide |
MFR Part No. | S2164.0XD6 |
Number of Flutes | 4 |
Overall Length | 50mm |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |