Guhring

1171 15.00mm CARBIDE RT80 RATIO S-DRILL

SKU:

GUH1583055G

MPN:

01171 015.000

£277.00

Ex VAT

£332.40

Inc VAT

OUT OF STOCK

    Overview

    RT80A high performance drill with through body oil feed coolant suitable for the drilling of unalloyed, low to high alloyed steels including stainless and heat resistant steels. The HSS body holding the carbide tip absorbs vibrations and shocks that may occur during use. Special cutting point geometry, produces short chips, including soft, long chipping steels. The combination of this geometry and carbide tip allows high speed and feed rates to be used to produce high alignment accuracy with small diameter tolerance and excellent surface finish. Conform to DIN6538.Type 1171


    Product Specification
    Brand
    Guhring
    Carbide Drill Type
    Carbide High Performance
    Drill Diameter Metric
    15mm
    EAN
    4031093284042
    ECLASS Code
    21010190
    MFR Part No.
    01171 015.000
    UNSPSC Code
    23241605