Guhring

1180 14.00mm CARBIDE RT100 RATIO S-DRILL

SKU:

GUH1583835R

MPN:

01180 014.000

£309.00

Ex VAT

£370.80

Inc VAT

OUT OF STOCK

    Overview

    RT100F High performance carbide drill has excellent self centring properties and through body oil feed coolant. Suitable for materials with a tensile strength of up 1400N/mm2. With improved rigidity and resistance to wear. High speed and feed rates can be used to produce holes with high alignment accuracy with tight tolerances. Conform to DIN6537.Type 1180


    Product Specification
    Brand
    Guhring
    Carbide Drill Type
    Carbide High Performance
    Drill Diameter Metric
    14mm
    EAN
    4031093286978
    ECLASS Code
    21010190
    Material
    Carbide
    MFR Part No.
    01180 014.000
    UNSPSC Code
    23241605