noscriptGuhring 1181 19.00mm CARBIDE RT100 RATIO S-DRILL 01181 019.000 | Cromwell Tools

Guhring

1181 19.00mm CARBIDE RT100 RATIO S-DRILL

SKU:

GUH1584010X

MPN:

01181 019.000

£614.89

Ex VAT

£737.87

Inc VAT

OUT OF STOCK

    Product Details

    RT100U High performance carbide drill has excellent self centring properties and through body oil feed coolant. Suitable for the drilling of long and short chipping materials such as structural and case hardened steels, cast steels, heat treatable steels and alloyed steels with a tensile hardness of up to 1000N/mm2. Conform to DIN6537. Type 1181


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Carbide Drill Type

    Carbide High Performance

    Drill Diameter Metric

    19mm

    EAN

    4031093288699

    ECLASS Code

    21010190

    Material

    Carbide

    MFR Part No.

    01181 019.000

    UNSPSC Code

    23241605