SKU:
GUR1581104D
MPN:
05510 004.500
£39.79
Ex VAT
£47.75
Inc VAT
69 Variations Available
Product Details
Product Specification
With a hard carbide construction and a durable FIREX® coating with excellent heat and wear resistance, the Guhring 5510 Series is ideal for the drilling of long and short-chipping materials. Effecitive on structural and case hardened steels, cast steels, heat-treatable steels and alloyed steels with a tensile strength of up to app. 1200N/mm2, including carbon steels, bronze, cast iron and high alloyed AISi-alloys.
Features and Benefits
• Hard carbide construction for added strength and rigidity
• FIREX® coating for improved heat and wear resistance
• Ideal for drilling long and short chipping materials
Specifications
• Self centering
• 3xD
• Concave cutting point geometry and web thinning.
• 140° Point angle
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• Sizes 3.00mm to 20.00mm
Typical Applications
• Case hardened steel
• Steel
• Structural steel
• Alloyed steels
• Bronze
• Cast iron
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Drill Diameter Metric | 4.5mm |
Drill Diameter Tolerance | m7 |
EAN | 4031093599115 |
ECLASS Code | 21010190 |
Flute Length | 24mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
ISO Category | K P |
Material | Carbide |
MFR Part No. | 05510 004.500 |
Number of Flutes | 2 |
Overall Length | 66mm |
Point Angle | 140° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |