£169.89
Ex VAT
£203.87
Inc VAT
Product Details
Product Specification
The series 511 Carbide Straight Shank Ratio Drill is ideal for the drilling of long and short-chipping materials. This includes structural and case hardened steels, cast steels, heat-treatable steels and alloyed steels with a tensile strength of up to app. 1200N/mm.
Features and Benefits
• High alignment accuracy with small diameter tolerance and excellent surface finish
• Point angle: 140°
• Diameter tolerance m7
• Shank tolerance h6
• 3xD
• Manufactured to DIN 6537
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 14.9mm |
EAN | 4031093621472 |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | 05511 014.900 |
UNSPSC Code | 23241605 |