£93.99
Ex VAT
£112.79
Inc VAT
7 Variations Available
Product Details
Product Specification
For drilling into general steel, cast steel, cast iron,
chilled cast iron, malleable cast iron, non-ferrous
heavy and light metal, and abrasive plastic, self-centering.
Point angle: 140, Tolerance of diameter: m7,
tolerance of shank: h6. Manufactured to DIN 6537.
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Drill Diameter Metric | 11mm |
EAN | 4031093575799 |
ECLASS Code | 21010190 |
Flute Length | 71mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Material | Carbide |
MFR Part No. | 05511 011.110 |
Overall Length | 118mm |
UNSPSC Code | 23241605 |