SKU:
GUR1581533J
MPN:
05512 018.500
£508.79
Ex VAT
£610.55
Inc VAT
69 Variations Available
Product Details
Product Specification
For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic
Features
• FIREX® Coating
• 7xD
• Self-centering
• Point angle: 140
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• Sizes 3.00mm to 20.00mm
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 18.5mm |
EAN | 4031093576390 |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | 05512 018.500 |
UNSPSC Code | 23241605 |