£179.00
Ex VAT
£214.80
Inc VAT
69 Variations Available
Product Details
Product Specification
For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic
Features
• FIREX® Coating
• 7xD
• Self-centering
• Point angle: 140
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• Sizes 3.00mm to 20.00mm
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 7xD |
Drill Diameter Metric | 12mm |
Drill Diameter Tolerance | m7 |
EAN | 4031093576253 |
ECLASS Code | 21010190 |
Finish/Coating | FIREX® |
Flute Length | 114mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
ISO Category | K P |
Material | Carbide |
MFR Part No. | 05512 012.000 |
Number of Flutes | 2 |
Overall Length | 163mm |
Point Angle | 140° |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |