SKU:
GUR1582112X
MPN:
05515 006.200
£33.79
Ex VAT
£40.55
Inc VAT
60 Variations Available
Product Details
Product Specification
Guhring No.5515 Series solid carbide jobber drill suitable for drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic.
Features and Benefits
• FIREX® coating allows operation at higher temperatures for longer periods
• Wear resistance properties extends tool lifespan up for 50/60%
• Hard carbide construction for greater strength and rigidity when machining
Specifications
• FIREX® Coated
• Self-centering
• Point angle: 140°
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• 5xD
Typical Applications
• Drilling
• Steel
• Cast steel
• Cast iron
• Light metals
• Abrasive plastic
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 6.2mm |
EAN | 4031093618281 |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | 05515 006.200 |
UNSPSC Code | 23241605 |