Sandvik Coromant

CoroDrill 460, 460.1-0340-017A0-XM, Carbide Drill, 3.4mm, TiAlN

SKU:

SNK1580342Q

MPN:

6241066

£51.49

Ex VAT

£61.79

Inc VAT

AVAILABLE TO ORDER

    Overview

    460.1 CoroDrillⓇ 460 Solid Carbide Drill With External Coolant GC 34


    ​CoroDrill® 460 -XM is a multi-application, high performance drill that can be used across a wide range of materials. This drill provides high capacity utilization, flexibility and versatility. With one drill for all materials, stock holding can be reduced and greater machine flexibility is offered leading to reduced set-up time.


    Product Specification
    Brand
    Sandvik Coromant
    Carbide Drill Type
    Carbide High Performance
    Diameter x Depth
    5.147058823529
    Drill Diameter Metric
    3.4mm
    Drill Diameter Tolerance
    H9
    ECLASS Code
    21010190
    Finish/Coating
    TiAlN
    Flute Length
    28mm
    ISO Category Grade
    P;M;K;N;S;H
    ISO Designation
    460.1-0340-017A0-XM
    Material
    Carbide
    Material Grade
    GC34
    MFR Part No.
    26241066
    Overall Length
    66mm
    Point Angle
    140°
    Shank Diameter
    6
    Shank Diameter Tolerance
    h6
    UNSPSC Code
    23241605