£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
For high hardened steel up to 70 HRc.
TiAIN coated.
Drilling depth 5 x D
Increased drill rigidity.
Micro grade carbide, high breaking and chipping resistant.
Heat and wear resistant.
For all dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Dijet |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 5xD |
Drill Diameter Metric | 3mm |
EAN | 4547328168174 |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | DZ-DHS0300JC5000H |
UNSPSC Code | 23241605 |