£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
CC19 - Forged Swivel Clamp
Material: Medium Carbon Steel/Steel Forging.
Heat Treated To: 32 - 38°.
Surface Finish: Black Oxide.
M12-125
Attribute | Value |
---|---|
A | 131mm |
B | 75mm |
Brand | Indexa |
C | 46.5mm |
EAN | 5036140084971 |
MFR Part No. | CC19-NC50mm |
UNSPSC Code | 31161709 |
Weight | 1.5kg |