£21.79
Ex VAT
£26.15
Inc VAT
10 Variations Available
Product Details
Product Specification
The type 10SG supergrip toolholding collet is used for heavy milling where high concentricity is required. The collet is based on a single angle construction and has a 0.4mm range of collapse.
Attribute | Value |
---|---|
Brand | Crawford |
Collet Size | 10mm |
Diameter | 35mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 60mm |
MFR Part No. | M148-R-10MM |
Series | Type 10SG |
System of Measurement | Metric |
UNSPSC Code | 27112808 |