£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Collet cones to use with Makita routers.
763607-0 - 6mm collet suits 3700B laminate trimmer.
763608-8 - 6.35mm collet suits 763608-8 3709 3710 MT370 MT372 3701 3708FC 3708F 3707FC 3706 3707F 3705 3703 3700B Router.
763618-5 - 8mm collet suits 3620 machine.
763628-2 - 12mm collet suits machines 3612C & 3612.
Attribute | Value |
---|---|
Brand | Makita |
Collet Size | 12mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | 763628-2 |
System of Measurement | Metric |
Type | Collet Cone |
UNSPSC Code | 27112808 |