£50.99
Ex VAT
£61.19
Inc VAT
2 Variations Available
Product Details
Product Specification
6155260460
CNOMO collet 6mmø for K3..-7 / KC3..-7 / KA3..E7 / KA3..-7 / KA3.135-7.
6155260490
CNOMO collet 6mmø for K6..-7 / K9..-7 / KC6..-7 / KC9..-7.
Attribute | Value |
---|---|
Brand | Desoutter |
Collet Size | 6mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | 6155260460 |
System of Measurement | Metric |
Type | Collet |
UNSPSC Code | 27112808 |