£139.00
Ex VAT
£166.80
Inc VAT
15 Variations Available
Product Details
Product Specification
Type DB 62.7mm. C 88.0mm. Angle: a 15
Attribute | Value |
---|---|
Brand | Crawford |
Collet Size | D11mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | V120-R-D11 |
System of Measurement | Metric |
Type | D11 |
UNSPSC Code | 27112808 |