Crawford

E6 WIDE RANGE COLLET

SKU:

CRC1445313D

MPN:

T285-R-E6

£157.00

Ex VAT

£188.40

Inc VAT

OUT OF STOCK

    Overview

    Type EB 73.2mm. C 99.3mm. Angle: a 15


    Product Specification
    Brand
    Crawford
    Diameter
    99.3mm
    ECLASS Code
    21021101
    Individual or Set
    Individual
    Length
    73.2mm
    MFR Part No.
    T285-R-E6
    Series
    Type EB
    System of Measurement
    Imperial Metric
    UNSPSC Code
    27112808