£287.00
Ex VAT
£344.40
Inc VAT
15 Variations Available
Product Details
Product Specification
Type EB 73.2mm. C 99.3mm. Angle: a 15
Attribute | Value |
---|---|
Brand | Crawford |
Collet Size | E9mm |
Diameter | 99.3mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 73.2mm |
MFR Part No. | T285-R-E9 |
Series | Type EB |
System of Measurement | Imperial Metric |
Type | E9 |
UNSPSC Code | 27112808 |