£14.49
Ex VAT
£17.39
Inc VAT
53 Variations Available
Product Details
Product Specification
Double angle collets are used for drilling and light milling in situations where it is necessary to maintain a small diameter profile, for instance, in close centre multi spindle drilling. These collets are available in 0.5mm increments. Each collet can accommodate a 0.5mm collapse.
Attribute | Value |
---|---|
Brand | Crawford |
Collet Size | 17.5mm |
Diameter | 19.5mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 36.5mm |
MFR Part No. | Q063-R-17.5MM |
Series | Type 18 |
System of Measurement | Metric |
UNSPSC Code | 27112808 |