SKU:
GUR1859501A
MPN:
95733 000.000
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Series 95733
Spiral Point Power Tap & TiN Tipped Drill Set - 14 Pieces
M3-M12
14 Pieces
Set Contains :-
• Series 5733 Power Taps DIN 371 - M3,M4,M5,M6,M8,M10
• Series 5716 Power Tap DIN 376 - M12
• Series 9651 TiN Tip Coated Drills - 2.5,3.3,4.2,5,6.8,8.5,10.2
Attribute | Value |
---|---|
Brand | Guhring |
Drill Finish/Coating | TiN |
Drill Material | High Speed Steel |
Drill Size Included | 10.2 2.5 3.3 4.2 5 6.8 8.5 |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.2mm |
Maximum Tap Size | M12 |
MFR Part No. | 95733 |
Minimum Drill Size | 2.5mm |
Minimum Tap Size | M3 |
Number of Pieces | 14 |
Standards Met | DIN 371 |
Tap Finish/Coating | Black Oxide |
Tap Material | Cobalt High Speed Steel |
Tap Size Included | M10 M12 M3 M4 M5 M6 M8 |
Tap Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |