Guhring

95734 M3-M12 SP/FL POWER TAP & DRILL SET 14-PC

SKU:

GUR1859501B

MPN:

322029834

£93.49

Ex VAT

£112.19

Inc VAT

OUT OF STOCK

    Product Details

    Series 95734
    Spiral Flute Power Tap & TiN Tipped Drill Set
    M3-M12


    14 Pieces


    Set Contains :-
    • Series 5734 Power Taps DIN 371 - M3,M4.M5.M6.M8.M10
    • Series 5717 Power Tap DIN 376 - M12
    • Series 9651 TiN Tip Coated Drills - 2.5,3.3,4.2,5,6.8,8.5,10.2


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Drill Finish/Coating

    TiN

    Drill Material

    High Speed Steel

    Drill Size Included

    10.2 2.5 3.3 4.2 5 6.8 8.5

    ECLASS Code

    21010101

    Maximum Drill Size

    10.2mm

    Maximum Tap Size

    M12

    MFR Part No.

    95734 000.000

    Minimum Drill Size

    2.5mm

    Minimum Tap Size

    M3

    Number of Pieces

    14

    Standards Met

    DIN 371

    Tap Finish/Coating

    Black Oxide

    Tap Material

    Cobalt High Speed Steel

    Tap Size Included

    M10 M12 M3 M4 M5 M6 M8

    Tap Thread Standard

    Metric

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    23241606