£30.36
Ex VAT
£36.43
Inc VAT
Product Details
Product Specification
P-44024
Useful kit for most drilling applications. Large selection of titanium coated HSS steel drill bits. 75 pieces. Use with power drill for drilling wood, steel and masonry. Also include wood cutting holesaws and screwdriver bits.
Contains:
19 HSS titanium coated twist bits: 1, 1.5, 2, 2.5, 3, 3.5, 4, 4.6, 5, 6.6, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5 & 10mm.
4 flat bits: 12, 16, 22 and 32mm.
5 masonry drill bits: 4, 5, 6, 8 & 10mm.
5 brad point drill bits: 4, 5, 6.5, 8 & 9.5mm.
5 holesaws: carbon steel.
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21010101 |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |