Indexa

49038 16mm THRU-COOLANT COUNTERBORE

SKU:

IND1510910K

MPN:

1510910K

£127.00

Ex VAT

£152.40

Inc VAT

OUT OF STOCK

    Product Details

    Single point counterbores are designed for concentrically boring out pre-drilled or cored holes prior to reaming or to counterbore a hole. Used in conjunction with the Type 49035 eccentric clamping collar these tools are able to finish the bore to size by virtue of the /-0.5mm adjustment provided by the collar. Use single point tools for guaranteed concentricity. Will continue to operate effectively at a maximum of 5 x D. High tool rigidity gives maximum accuracy. Through coolant (Type 49038)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Coolant Delivery

    Coolant Through

    Counterbore Diameter

    16mm

    ECLASS Code

    28039190

    Insert Size

    0602 09T3

    Insert Style

    MP_

    Overall Length

    90mm

    Shank Diameter

    16mm

    UNSPSC Code

    23242106