SKU:
KEN0201160K
MPN:
0201160K
£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Product Documents
6 Piece Set
Manufactured from M35 HSS and used for the deburring and chamfering of most
metals and plastics. Straight shank, ground flute 90 angle.
Manufactured to BS328 : Part 5 : 1983. Inclusive angle 90°.
Sizes: 8, 10, 12.5, 16, 20 and 25mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Countersink Angle | 90° |
Cutting Diameter | 10 12.5 16 20 25 8mm |
EAN | 5036140269774 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | Cobalt High Speed Steel |
Number of Pieces | 6 |
Shank Type | Straight |
Standards Met | BS328:Part 5:1983 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |